Motion
7204CDB/GNP5

NTN
7204CDB/GNP5

Duplex Angular Contact Bearing - Back to Back, 20 mm Bore, 47 mm OD, 28 mm Width, 15 ° Contact Angle, C0, Open
Mi Item #04510624
MFR #7204CDB/GNP5
Price$774.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7204CDB/GNP5

Duplex Angular Contact Bearing - Back to Back, 20 mm Bore, 47 mm OD, 28 mm Width, 15 ° Contact Angle, C0, Open
Mi Item #04510624
MFR #7204CDB/GNP5

Mfr description
7204CDB/GNP5 PRECISION ANG CONTACT BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$774.01/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    14 mm
  • Outer Ring Width
    14 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ISO Class 5
  • Weight
    0.437 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    7204CDB/GNP5 PRECISION ANG CONTACT BALL
  • Duplex Type
    Back to Back
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359437997
  • Max Rpm
    27000 rpm
  • Maximum RPM (Grease)
    20000 rpm
  • Maximum RPM (Oil)
    27000 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    23700 N
  • Radial Static Load Capacity
    16300 N
  • Series
    72C
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)