Motion
3308

NTN
3308

Double Row Angular Contact Bearing - 40 mm Bore, 90 mm OD, 1.4370 in Width, Open, Without Snap Ring, 32 ° Contact Angle, CN
MI ITEM #04510627
MFR #3308
Price$206.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3308

Double Row Angular Contact Bearing - 40 mm Bore, 90 mm OD, 1.4370 in Width, Open, Without Snap Ring, 32 ° Contact Angle, CN
MI ITEM #04510627
MFR #3308

Mfr description
3308 DBLE ROW ANG CONTACT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.69/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    32 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    1.4370 in, 36.500 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    1.4370 in
  • Precision Rating
    Class 0
  • Weight
    1.065 kg

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    3308 DBLE ROW ANG CONTACT BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359530230
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    60000 N
  • Radial Static Load Capacity
    63000 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359530230

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)