Motion
45TNK20

NTN
45TNK20

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 77 mm OD, 18.50 mm Width, Open, Without Snap Ring
MI ITEM #04510651
MFR #45TNK20
List Price$76.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
45TNK20

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 77 mm OD, 18.50 mm Width, Open, Without Snap Ring
MI ITEM #04510651
MFR #45TNK20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.79/each for your price

Overview

Mfr description
45TNK20 RADIAL BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Series
    45
  • Manufacturer Catalog Number
    45TNK20
  • UPC_NO
    4547359533774
  • Description
    45TNK20 RADIAL BALL BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 45TNK20 Radial/Deep Groove Ball Bearing features 45 mm bore diameter, straight bore, open closure, 77 mm outside diameter, and 18.50 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text