Motion
6406ZZ

NTN
6406ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 90 mm OD, 23 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #04510666
MFR #6406ZZ
Price$168.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6406ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 90 mm OD, 23 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #04510666
MFR #6406ZZ

Mfr description
6406ZZ RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.58/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.625 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6406ZZ RADIAL BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    This 6406ZZ Radial/Deep Groove Ball Bearing has 30 mm bore diameter, straight bore, double shielded closure, 90 mm outside diameter, and 23 mm width.
  • Manufacturer Catalog Number
    6406ZZ
  • Manufacturer Upc Number
    4547359584059
  • Max Rpm
    10000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10790 lbf
  • Radial Static Load Capacity
    5350 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    64
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359584059
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)