Motion
R166ZZP6

NTN
R166ZZP6

Radial/deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.3750 in OD, 0.1250 in Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #04510667
MFR #R166ZZP6
Price$35.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R166ZZP6

Radial/deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.3750 in OD, 0.1250 in Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #04510667
MFR #R166ZZP6

Mfr description
R166ZZP6 EXTRA SMALL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.65/each

Specifications

Dimensions

  • Bore Diameter  
    0.1875 in
  • Fillet Radius
    0.0031 in, 0.080 mm
  • Inner Ring Width
    0.1250 in, 3.175 mm
  • Outside Diameter  
    0.3750 in
  • Overall Width  
    0.1250 in
  • Precision Rating
    ISO-6, JIS-6, RBEC-3, ABEC-3
  • Weight
    0.002 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    R166ZZP6 EXTRA SMALL BALL BRG
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The R166ZZP6 is a radial/deep groove ball bearing with a 0.1875in bore, straight design, double shielded, 0.3750in OD, and 0.1250in width for precision use.
  • Manufacturer Catalog Number
    R166ZZP6
  • Manufacturer Upc Number
    4547359791617
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    55000 rpm
  • Maximum Operating RPM
    55000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    160 lbf
  • Radial Static Load Capacity
    60.2 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359791617
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)