Motion
6812

NTN
6812

Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 78 mm OD, 10 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #04510675
MFR #6812
Price$378.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6812

Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 78 mm OD, 10 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #04510675
MFR #6812

Mfr description
6812 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.99/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Outside Diameter  
    78 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Class 0
  • Weight
    0.227 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6812 BALL BEARING
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 6812 is a 60 mm bore radial/deep groove ball bearing with a 78 mm OD and 10 mm width, open for standard use.
  • Manufacturer Catalog Number
    6812
  • Manufacturer Upc Number
    4547359006292
  • Max Rpm
    9400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2850 lbf
  • Radial Static Load Capacity
    2380 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359006292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)