Motion
NK32/20

NTN
NK32/20

Needle Roller Bearing - 32 mm Bore, 55 mm OD
Mi Item #04510700
MFR #NK32/20
Price$74.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK32/20

Needle Roller Bearing - 32 mm Bore, 55 mm OD
Mi Item #04510700
MFR #NK32/20

Mfr description
NK32/20 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.06/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    30 mm
  • Weight
    0.14 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK32/20 Needle Roller Bearing features a 32 mm bore diameter, 55 mm outside diameter, 30 mm overall width, and a weight of 0.14 lbs, making it ideal for machinery assemblies.
  • Manufacturer Upc Number
    4550253072232
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253072232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)