Motion
HMK2015

NTN
HMK2015

Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 27 mm OD, 15 mm Width
Mi Item #04510701
MFR #HMK2015
Price$35.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK2015

Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 27 mm OD, 15 mm Width
Mi Item #04510701
MFR #HMK2015

Mfr description
HMK2015 DRAWN CUP NEEDLE ROLLER BRG CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.60/each

Specifications

Dimensions

  • Bore Diameter  
    0.7874 in
  • Outside Diameter  
    1.0630 in
  • Overall Width  
    0.5906 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.046 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Long Description
    The HMK2015 Drawn Cup Needle Roller Bearing has a 0.7874 in bore diameter, open closure type, open ends drawn cup configuration, 1.0630 in outside diameter, 0.5906 in overall width, and weighs 0.046 lbs, making it appropriate for machinery shafts, material handling systems, and mechanical drive applications demanding compact durability.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359073829
  • Max Rpm
    12000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HMK
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359073829
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)