Motion
HF1616B

NTN
HF1616B

Drawn Cup Needle Roller Bearing - 16 mm Bore, 22 mm OD, 16 mm Width, Open
MI ITEM #04510702
MFR #HF1616B
Price$57.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HF1616B

Drawn Cup Needle Roller Bearing - 16 mm Bore, 22 mm OD, 16 mm Width, Open
MI ITEM #04510702
MFR #HF1616B

Mfr description
HF1616B NEEDLE ROLLER BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.61/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Torque
    20-1/2 N-m

Details

  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The HF1616B Drawn Cup Needle Roller Bearing has a 16 mm bore diameter, open closure type with roller clutch drawn cup design, 22 mm outside diameter, and 16 mm overall width, making it suitable for overrunning clutch systems, indexing drives, and backstop applications in power transmission equipment.
  • Lubrication Hole Type
    No Hole
  • Number Of Rows
    One
  • Operating Temperature Range
    -10 to +120 °C, -10 to +70 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HF
  • UPC_NO
    4547359069990

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)