Motion
HMK2515C

NTN
HMK2515C

Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 33 mm OD, 15 mm Width
MI ITEM #04510703
MFR #HMK2515C
Price$11.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK2515C

Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 33 mm OD, 15 mm Width
MI ITEM #04510703
MFR #HMK2515C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.65/each

Specifications

Dimensions

  • Bore Diameter  
    0.9843 in
  • Outside Diameter  
    1.2992 in
  • Overall Width  
    0.5906 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.064 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Long Description
    The HMK2515C Drawn Cup Needle Roller Bearing features a 0.9843 in bore diameter, open closure type, open ends drawn cup design, 1.2992 in outside diameter, 0.5906 in overall width, and 0.064 lbs weight, making it suitable for compact industrial drives.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359074130
  • Max Rpm
    9500 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HMK
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359074130

Overview

Mfr description
HMK2515C NEEDLE ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought