Motion
NK60/25

NTN
NK60/25

Needle Roller Bearing - 60 mm Bore, 85 mm OD
Mi Item #04510705
MFR #NK60/25
Price$139.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK60/25

Needle Roller Bearing - 60 mm Bore, 85 mm OD
Mi Item #04510705
MFR #NK60/25

Mfr description
NK60/25 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.89/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    25 mm
  • Weight
    0.379 lbs

Details

  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK60/25 Needle Roller Bearing features a 60 mm bore diameter, 85 mm outside diameter, 25 mm overall width, open closure type, and a weight of 0.379 lbs, making it ideal for industrial assemblies.
  • Manufacturer Upc Number
    4550253072348
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253072348
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)