Motion
6414C3

NTN
6414C3

Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 180 mm OD, 42 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #04510708
MFR #6414C3
Price$1,009.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6414C3

Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 180 mm OD, 42 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #04510708
MFR #6414C3

Mfr description
6414C3 RADIAL BALL BRG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,009.16/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.6535 in, 42.000 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    42 mm
  • Precision Rating
    Class 0
  • Weight
    11.067 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6414C3 RADIAL BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6414C3 Radial/Deep Groove Ball Bearing features 70 mm bore diameter, straight bore, open closure, 180 mm outside diameter, and 42 mm width.
  • Manufacturer Catalog Number
    6414C3
  • Manufacturer Upc Number
    4547359584370
  • Max Rpm
    4800 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    31920 lbf
  • Radial Static Load Capacity
    20120 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    64
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359584370

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)