Motion
EC12245S04

NTN
EC12245S04

Tapered Roller Bearing Set - 1.7165 in Bore, 3.3459 in OD, 0.7185 in Cone Width, 0.6693 in Cup Width, Class 0 Precision Rating
MI ITEM #04510718
MFR #EC12245S04
Price$190.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
EC12245S04

Tapered Roller Bearing Set - 1.7165 in Bore, 3.3459 in OD, 0.7185 in Cone Width, 0.6693 in Cup Width, Class 0 Precision Rating
MI ITEM #04510718
MFR #EC12245S04

Mfr description
EC12245S04 AUTO TAPERED ROLLER BRG W/FLG
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.08/each

Specifications

Dimensions

  • Bore Diameter  
    1.7165 in
  • Fillet Radius
    0.0100 in, 0.300 mm
  • Inner Ring Width
    0.7185 in, 18.250 mm
  • Outside Diameter
    3.3459 in
  • Overall Width
    0.7188 in
  • Precision Rating
    Class 0
  • Weight
    1.213 lbs

Details

  • Abma Precision Rating
    Class 0
  • Assembly Type
    Cone & Cup
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Country of Origin
    FR
  • Harmonization Code
    8482.20.0040
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413520023966
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    3413520023966

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)