Motion
EC12250

NTN
EC12250

Tapered Roller Bearing Set - 0.8465 in Bore, 1.8504 in OD, 0.6496 in Cone Width, 0.5118 in Cup Width, Class 0 Precision Rating
Mi Item #04510719
MFR #EC12250
Price$230.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
EC12250

Tapered Roller Bearing Set - 0.8465 in Bore, 1.8504 in OD, 0.6496 in Cone Width, 0.5118 in Cup Width, Class 0 Precision Rating
Mi Item #04510719
MFR #EC12250

Mfr description
EC12250 AUTO TAPERED ROLLER BRG W/FLG
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.71/each

Specifications

Dimensions

  • Bore Diameter  
    0.8465 in
  • Fillet Radius
    0.0400 in, 1.000 mm
  • Inner Ring Width
    0.6496 in, 16.500 mm
  • Outside Diameter
    47 mm
  • Overall Width
    16.50 mm
  • Precision Rating
    Class 0
  • Weight
    0.3 lbs

Details

  • Abma Precision Rating
    Class 0
  • Assembly Type
    Cone & Cup
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Country of Origin
    FR
  • Harmonization Code
    8482.20.0040
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413520386504
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    3413520386504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)