Motion
FC12025S09

NTN
FC12025S09

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 37 mm Width, Without Snap Ring
Mi Item #04510721
MFR #FC12025S09
Price$245.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FC12025S09

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 37 mm Width, Without Snap Ring
Mi Item #04510721
MFR #FC12025S09

Mfr description
FC12025S09 HUB BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.39/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    37 mm

Details

  • Bore Type
    Straight
  • Description
    FC12025S09 HUB BRG
  • Long Description
    The FC12025S09 is a 25 mm bore radial/deep groove ball bearing with 52 mm OD, 37 mm width, straight design.
  • Manufacturer Catalog Number
    FC12025S09
  • Manufacturer Upc Number
    3413520208073
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520208073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)