Motion
EC12589S01

NTN
EC12589S01

Tapered Roller Bearing Set - 1.1220 in Bore, 1.8504 in OD, 0.5906 in Cone Width, 0.4528 in Cup Width, Class 6 Precision Rating
MI ITEM #04510723
MFR #EC12589S01
Price$180.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
EC12589S01

Tapered Roller Bearing Set - 1.1220 in Bore, 1.8504 in OD, 0.5906 in Cone Width, 0.4528 in Cup Width, Class 6 Precision Rating
MI ITEM #04510723
MFR #EC12589S01

Mfr description
EC12589S01 AUTO TAPERED ROLLER BRG W/FLG
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.11/each

Specifications

Dimensions

  • Bore Diameter  
    1.1220 in
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Outside Diameter
    47 mm
  • Overall Width
    15 mm
  • Precision Rating
    Class 6
  • Weight
    0.22 lbs

Details

  • Abma Precision Rating
    Class 6
  • Assembly Type
    Cone & Cup
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • Closure Type
    Open
  • Country of Origin
    FR
  • Harmonization Code
    8482.20.0040
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413520024321
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    3413520024321

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)