Motion
100 HQD Bored for Size M BSHG

REXNORD INC
100 HQD Bored for Size M BSHG

Disc Coupling Hub - Cplg Size: 100, Steel Material
Mi Item #04510744
MFR #100 HQD Bored for Size M BSHG
Price$2,951.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
100 HQD Bored for Size M BSHG

Disc Coupling Hub - Cplg Size: 100, Steel Material
Mi Item #04510744
MFR #100 HQD Bored for Size M BSHG

Mfr description
7300907 100 HQD HUB (M)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,951.32/each

Specifications

Dimensions

  • Coupling Size Code
    100
  • Hub End Diameter
    14.13 in

Details

  • Hub Material
    Steel
  • Manufacturer Catalog Number
    7300907
  • Product Type
    Disc Coupling Hubs
  • UPC_NO
    698210862725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)