Motion
C96SB125-200
C96 ISO TIE ROD CYLINDER with 125 mm Bore Size
MI ITEM #04511023
MFR #C96SB125-200
List Price$453.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C96 ISO TIE ROD CYLINDER with 125 mm Bore Size
MI ITEM #04511023
MFR #C96SB125-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$453.99/each for your price

Overview

Mfr description
C96SB125-200 CYLINDER, TIE ROD
  • Double acting, standard type, single or double rod
  • Bore size (mm): 125
  • Standard stroke up to 800mm
  • Auto switch capable

Specifications

  • Cylinder Type
    Metric
  • Country of Origin
    US
  • Rod Type
    Single Rod
  • Bore Diameter
    125 mm
  • Additional Details
    Series C96 cylinders conform to ISO 15552. The series is available with a single or double rod in 6 bore sizes from ø32 to ø125mm. The air cushion and bumper cushion combination greatly reduces noise at the end of stroke. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.
  • Stroke
    200 mm
  • Rod Gender
    Male
  • Rod - Thread Size
    M27x2 Male Thread
  • Port Size
    1/2 BSPP
  • Cushion Type
    Air Cushion Both Ends
  • Series
    C96
  • Locking Position
    Without Locks
  • Operating Temperature Range
    -4 to 158 °F
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Piston Action
    Double-Acting
  • Rod Thread Standard
    ISO
  • Rod Size
    32 mm
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7 psi
  • Proof Pressure
    218 psi
  • Operating Pressure Range
    7 to 145 psi
  • Push Force At 100 Psi
    8590 N
  • Pull Force At 100 Psi
    8027 N
  • Standards Met
    ISO 15552
  • Overall Length
    485 mm
  • Overall Width
    144 mm
  • Overall Height
    144 mm
  • Lube Style
    Non-lube
  • Mounting Type
    Basic, MX0
  • Seal Kit
    CS95-125
  • Rod Clevis
    GKM30-55 Steel
  • Flange Mount - MF1/MF2
    F5125
  • Clevis Mount Detachable Mp2
    D5125
  • Sperical Rod Eye
    KJ30D Female Thread
  • Eye Mount - MP4 (Plain)
    C5125
  • Foot Mounts - MS1
    L5125
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text