Motion
VQC2301N-51
Solenoid-Operated Air Control Valve - 5 Port, 3 (Closed Center) Position, Double Solenoid
MI ITEM #04511052
MFR #VQC2301N-51
Price$108.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 5 Port, 3 (Closed Center) Position, Double Solenoid
MI ITEM #04511052
MFR #VQC2301N-51

Mfr description
VQC2301N-51 VQC VALVE
  • 5 port solenoid valve
  • Base mounted
  • Metal or rubber seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.17/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc
  • Flow Coefficient Cv Flow Factor Kv
    0.49 (P to A, B) Cv, 0.6 (A, B to R1, R2) Cv
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    Double
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted Plug-in
  • Response Time
    ≤44 ms
  • Seal Material
    Rubber
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    0.4 W
  • Solenoid Supply Current
    17 mA
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS B 8375-1981

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)