Motion
CQ2B25R-15D-XC6

SMC CORP OF AMERICA
CQ2B25R-15D-XC6

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size 25 Mm
MI ITEM #04511055
MFR #CQ2B25R-15D-XC6
List Price$62.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B25R-15D-XC6

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size 25 Mm
MI ITEM #04511055
MFR #CQ2B25R-15D-XC6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.30/each for your price

Overview

Mfr description
CQ2B25R-15D-XC6

Specifications

  • Compact Cylinder Type
    Water Resistant
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    15 mm
  • Piston Action
    Double-Acting
  • Options
    Stainless Steel Piston Rod & End Nut
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Magnet
    None
  • Mounting Type
    Through-Hole, Standard
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought