Specifications
Dimensions
- Cylinder Size40 mm
- Rod - Thread SizeM12x1.75 Thread
Details
- Country of OriginIT
- Hardware TypeDouble Knuckle Joint
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
- SeriesC76
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)