Overview
Mfr description
MDUD25-75DMZ-M9PWL AIR CYLINDER
Specifications
- Compact Cylinder TypePlate
- Bore Diameter
- Country of OriginCN
- Stroke75 mm
- Auto-SwitchM9P - Solid State, General Purpose, 3 Wire PNP, Horizontal
- Cylinder SeriesMU
- Manufacturer Catalog
- Number Of Auto Switches2
- Mounting TypeDouble Clevis
- Manufacturer Product Page
- SeriesMU-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data