Motion
CKZT40-135-DCK3136K

SMC CORP OF AMERICA
CKZT40-135-DCK3136K

CKZT40-135-DCK3136K
MI ITEM #04511072
MFR #CKZT40-135-DCK3136K
Price$700.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZT40-135-DCK3136K

CKZT40-135-DCK3136K
MI ITEM #04511072
MFR #CKZT40-135-DCK3136K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$700.99/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Arm Opening Angles
    135 °
  • Bracket 1
    Clamp Cylinder
  • Mounting Type
    Clamp Cylinder
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CKZT
  • Type
    Clamp Cylinder

Overview

Mfr description
CKZT40-135-DCK3136K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought