Motion
NCGFN25-0300A-XC9

SMC CORP OF AMERICA
NCGFN25-0300A-XC9

NCG ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #04511075
MFR #NCGFN25-0300A-XC9
Price$61.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGFN25-0300A-XC9

NCG ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #04511075
MFR #NCGFN25-0300A-XC9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.10/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    3 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Front flange style
  • Made to Order
    Adjustable stroke cylinder/Adjustable retraction type
  • Mounting Type
    Front flange style
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCG

Overview

Mfr description
NCGFN25-0300A-XC9 CYLINDRE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought