Motion
SY7140-5WO
SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #04511076
MFR #SY7140-5WO
List Price$65.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #04511076
MFR #SY7140-5WO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.86/each for your price

Overview

Mfr description
SY7140-5W0 VALVE

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M8 Connector
  • Flow Coefficient Cv Flow Factor Kv
    1.4 Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Standards Met
    IEC 60529, JIS B 8375-1981, JIS
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Response Time
    31 ms
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Power Consumption
    0.35 W
  • Sonic Conductance (C)
    4.5 dm³/(s.bar)
  • Valve Function
    Spool
  • Voltage
    24 V dc
  • Thread Standard
    Rc
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Valve Series
    SY7000
  • Voltage Suppressor
    Without Light/Surge Voltage Suppressor
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text