Motion
GR8240197.00

GROVE GEAR
GR8240197.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, 140TC Frame
Mi Item #04511095
MFR #GR8240197.00
Price$2,032.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8240197.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, 140TC Frame
Mi Item #04511095
MFR #GR8240197.00

Mfr description
GR-BMQ824-20-R-140 W/TORQUE ARM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,032.69/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in, 22.23 mm
  • Case Size
    824
  • Center Distance
    2.3800 in
  • Input Size
    0.5000 in
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Manufacturer Reducer Size
    824
  • Maximum Output RPM
    88 rpm
  • Maximum Output Torque
    1421 in/lb;160.551 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    20:1
  • Output Size
    1.1250 in
  • Overhung Load
    1770 lbs
  • Ratio
    20:1
  • Service Factor
    1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Weight
    45 lbs, 20.412 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    2.326 hp
  • Horsepower Rating Normal Duty
    2.326 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-BMQ824-20-R-140
  • Max Input Horsepower
    2.326 hp
  • Mounting Type
    Base
  • Output
    1.972 hp;1.471 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    7873.38 N, 1770 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    1421 in-lbs;160.551 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)