Motion
LF-SXV-30M

DODGE
LF-SXV-30M

Flange-Mount Ball Bearing Unit - 30 mm Bore, 3-Bolt Flange, Eccentric Collar Locking, Alloy Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal with Flinger Seal
Mi Item #04511104
MFR #LF-SXV-30M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
LF-SXV-30M

Flange-Mount Ball Bearing Unit - 30 mm Bore, 3-Bolt Flange, Eccentric Collar Locking, Alloy Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal with Flinger Seal
Mi Item #04511104
MFR #LF-SXV-30M

Mfr description
LF-SXV-30M 065530 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    90.40 mm
  • Bore Diameter  
    30 mm
  • Length Through Bore
    40.6 mm
  • Overall Length Diameter  
    112.8 mm
  • Weight
    1.5 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Alloy
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    065530
  • Max Rpm
    6500 rpm
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    19438 lbf
  • Radial Static Load Capacity
    11290 lbf
  • Seal Type
    Contact Seal with Flinger
  • Series
    206
  • Standards Met
    AFBMA, AGMA, ASMMA, BSA, CMA, MPTA, PTDA, UL
  • Type Of Bearing
    Ball
  • UPC_NO
    782476195366
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)