Motion
2 1/2 L RLL

THOMSON (ALTRA)
2 1/2 L RLL

Random Length Shafting - Carbon Steel, 2.500 in Diameter, 202.000 in Overall Length, Steel, 60 HRC, Class - L
Mi Item #04511182
MFR #2 1/2 L RLL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
2 1/2 L RLL

Random Length Shafting - Carbon Steel, 2.500 in Diameter, 202.000 in Overall Length, Steel, 60 HRC, Class - L
Mi Item #04511182
MFR #2 1/2 L RLL

Mfr description
2 1/2 L RLL SHAFTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Diameter
    2.4995 / 2.4993 in
  • Nominal Diameter  
    2.500 in
  • Overall Length
    202.000 in

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Shafting Style
    Random Length
  • Technical Specifications
  • Tolerance Class
    Class - L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)