Overview
Mfr description
VFS5310-5DB-04-Q VALVE DBL NON PLUG-IN
Specifications
- Piping TypeBase Mounted Non Plug-in with Subplate
- Number Of Ports
- Number Of Positions3
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Terminal
- Flow Direction4-Way
- Port SizeWithout Subplate
- Manufacturer Catalog
- Actuation3-Position Closed Center
- Thread Standardw/o Sub-plate
- SeriesVFS531000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data