Motion
VQZ215K-5YB1
3 PORT BASE MOUNTED SOLENOID VALVE
Mi Item #04511321
MFR #VQZ215K-5YB1
Price$59.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 PORT BASE MOUNTED SOLENOID VALVE
Mi Item #04511321
MFR #VQZ215K-5YB1

Mfr description
VQZ215K-5YB1 AIR VALVE
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure style 1.0MPa)
  • Cv factor: VQZ200 0.55 - 0.7; VQZ300 0.85 - 1.2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.71/each

Specifications

Dimensions

  • Overall Height
    82.4 mm
  • Overall Length
    95.4 mm
  • Overall Width
    34 mm
  • Port Size
    Without Subplate

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Flow Direction
    2-Way
  • Manual Operation Type
    Locking (Tool Required)
  • Maximum Operating Pressure
    101 psi
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Metal
  • Series
    VQZ100-300
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    0.9 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    2 dm³/(s.bar)
  • Standards Met
    IEC 60529, JIS B 8375-1981
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)