Specifications
Dimensions
- Base To Bore Centerline105 mm
- Bolt Center To Center Length170 mm
- Compatible Bore Diameter5.9375 in
- Overall Length210 mm
Details
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Housings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)