Motion
EM7036T
Explosion Proof / Hazardous Location Motor - 3 hp, 1200 rpm, 3 ph, 190/380//230/460 V, 213T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #04511341
MFR #EM7036T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location Motor - 3 hp, 1200 rpm, 3 ph, 190/380//230/460 V, 213T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #04511341
MFR #EM7036T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EM7036T 3 1200 EXP-PRF 230/460 213T

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    190/380//230/460 V
  • Frame Size
    213T
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Current
    4.60 A
  • Full Load Efficiency
    89.50 %
  • Amps @ Voltage
    9.6 A @ 208 V; 9.2 A @ 230 V; 8.0 A @ 190 V; 4.6 A @ 460 V; 4.0 A @ 380 V
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    3 hp
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    20.32 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • IP Rating
    44
  • Standards Met
    CSA, UL
  • Temperature Code
    T3C
  • Group & Class
    Division 1, Class I - Group D, Class II - Group F & G
  • Harmonization Code
    8501.52.4000
  • Weight
    170 lbs
  • Applications
    Ideal for use on pumps, fans, and conveyors where hazardous fumes and dust are present requiring Div 1 UL listed and/or CSA approved enclosures.
  • Additional Details
    UL & CSA approved for Class I, Group D; Class I, Group D, Class II, Group F & G; Class I, Group C & D, Class II, Group F & G. Totally enclosed heavy gauge steel and cast iron construction. Corrosion resistant epoxy paint. Single or Three Phase designs. 1.0 Service Factor. Three Phase 143T frame and larger have 60Hz & 50Hz data included on the nameplate. Super-E® explosion proof motors have NEMA Premium® efficiency and 3 year warranty. Fixed speed sine wave operation only.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text