Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProFlex Back Support Belt w/Suspenders, Size: Large, Belt Closure Type: Hook & Loop, Color: Black
MI ITEM #04511346
MFR #69075

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
69075 BACKSUPPORT LG PROFLEX 1650

Specifications

  • Type
    Back Support Belt w/Suspenders
  • Size
    Large
  • Belt Closure Type
    Hook & Loop
  • Suspenders Type
    Adjustable, Detachable
  • Color
    Black
  • Product Line
    1650
  • Belt Material
    Elastic
  • Suspenders Material
    Elastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought