Motion
CQ2WB12-30D
Compact Cylinder With Mounting, Bore Size
MI ITEM #04511415
MFR #CQ2WB12-30D
List Price$33.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Mounting, Bore Size
MI ITEM #04511415
MFR #CQ2WB12-30D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.15/each for your price

Overview

Mfr description
CQ2WB12-30D COMPACT CYLINDER, CQ2
  • Double acting, double rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Additional Details
    Standard double acting, double rod version of the CQ2 compact cylinder. The CQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
  • Stroke
    30 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Double Rod
  • Rod Size / Thread
    M5x0.8 Female ISO
  • Port Size
    M5x0.8
  • Cushion Type
    None
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.07 to +1 MPa
  • Pull Force At 100 Psi
    59 N
  • Operating Temperature Range
    -10 to +70 °C
  • Standards Met
    JIS
  • Overall Length
    92.2 mm
  • Overall Width
    25 mm
  • Overall Height
    25 mm
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.07 MPa
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Rod Gender
    Female
  • Magnet
    None
  • Mounting Type
    Through Hole
  • Rod Size
    M5x0.8
  • Rod Thread Standard
    ISO
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text