Specifications
Dimensions
- Center Distance3.7500 in
- Input Size0.8750 in
- Manufacturer Reducer Size386
- Maximum Output RPM87.5 rpm
- Maximum Output Torque4372 in-lbs
- NEMA / IEC Frame Size143TC
- Output Size1.4375 in
- Ratio20:1
- Service Factor1.0
- Shipping Dimensions Height13-1/2 in
- Shipping Dimensions Length14 in
- Shipping Dimensions Width12-1/4 in
- Weight100.00 lbs
Details
- CAD DrawingRATIO=20/1|STYLE=L|FS=143TC|OD=1
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0220-85318
- Manufacturer Product Page
- Manufacturer Upc Number662798689265
- Max Input Horsepower7.440 hp @ 1750 rpm
- Output TypeHollow
- ReductionSingle
- Series380
- StyleL
- UPC_NO662798689265
Overview
Mfr description
0220-85318 386 20:1 L WR 143TC 1-7
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast Iron Housing
- Alloy Shafting