Motion
3/B118
PowerBand® Industrial V-Belts - B Section, 21/32 in Top Width, 3 Strand, 122.0000 in Nominal Outside Length, Smooth
Mi Item #04511485
MFR #3/B118
Price$189.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerBand® Industrial V-Belts - B Section, 21/32 in Top Width, 3 Strand, 122.0000 in Nominal Outside Length, Smooth
Mi Item #04511485
MFR #3/B118

Mfr description
3/B118 POWERBAND
  • Arched top, concave sidewalls and rounded corners provideuniform tensile loading and uniform pulley sidewall contactfor excellent belt service life and reduced pulley wear
  • Vulcanized Flex-bonded tensile cords provide superiorresistance to tensile and ?exing forces, fatigue and shockloads
  • Flex-Weave™ oil and heat resistant cover protects the beltcore from the toughest environments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$189.79/each

Specifications

Dimensions

  • Angle
    40
  • Belt Height
    13/32 in
  • Effective Length
    120.9 in / 3071 mm
  • Nominal Outside Length
    122.0000 in
  • Overall Height
    0.4063 in
  • Rib Width
    0.6563 in
  • Thickness
    12 mm
  • Top Width
    1-31/32 in
  • Top Width Per Strand
    21/32 in
  • Weight
    2.722 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Back Side
    Smooth
  • Belt Category
    Classical Series - Inch
  • Belt Inside
    Smooth
  • Belt Section
    B
  • Belt Style
    HI-POWER II® POWERBAND®
  • Belt/Slab
    Belt
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Construction
    Banded
  • Cord Material
    Polyester
  • Country of Origin
    MX
  • Description
    The wrapped classical section Hi-Power™ V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
  • Manufacturer Catalog Number
    3/B118
  • Manufacturer Upc Number
    072053356014
  • Material
    SBR
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Sides
    Single Sided
  • Number Of Strands
    3
  • Operating Temperature Range
    -22 to 140 °F
  • Outside Circumference
    121.75 in / 3092 mm
  • Product Type
    Industrial V-Belts
  • Resistance Features
    Oil Resistant
  • Section
    B
  • Standards Met
    ISO 1813, RMA
  • Static Conductive
    Yes
  • Trademark
    Hi-Power™ II Powerband™
  • Unitset
    Yes
  • UPC_NO
    072053356014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)