Motion
AAM4555-35
Plain Sleeve Bushing - 45 mm ID, 55 mm OD, 35 mm Length, Powdered Metal Material
Mi Item #04511570
MFR #AAM4555-35
Price$57.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bushing - 45 mm ID, 55 mm OD, 35 mm Length, Powdered Metal Material
Mi Item #04511570
MFR #AAM4555-35

Mfr description
AAM4555-35 45 X 55 X 35
  • Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
  • Synthetic Oilite AM1® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
  • INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.53/each

Specifications

Dimensions

  • Inside Diameter
    45 mm
  • Maximum P Value
    Static 8000 / Dynamic 2000 (psi)
  • Maximum PV Value
    50000
  • Outside Diameter  
    55 mm
  • Overall Length  
    35 mm
  • Thickness
    5 mm
  • Weight
    0.4 lbs, 181.4 g

Details

  • Additional Details
    Synthetic Performance DifferenceTM AM1-SPDTM;Sintered Bronze Impregnated;USDA-H1 Certified;Food Contact Certified;Lead-Free;Conflict Free;RoHS Certified;Reach Certified;Conducts Electricity;Corrosion Resistant;Self-Lubricating
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Country of Origin
    US
  • Description
    AAM4555-35 Oilite M-Series Metric Sleeve Sintered Bronze Impregnated with Synthetic Performance DifferenceTM AM1-SPDTM
  • Groove Plug Type
    None
  • Inside Diameter Tolerance
    +0.04 mm/+0.01 mm
  • Length Tolerance
    ±0.127 mm
  • Manufacturer Catalog
  • Material
    Sintered Bronze
  • Material Specification
    Oilite®, Synthetic Performance Difference®
  • Max Pressure
    13.78 N/mm2
  • Max V Value
    1200 (sfm)
  • Measurement Standard
    Metric
  • Number per bag
    2
  • Operating Temperature Range
    -35 °F to +300 °F
  • Outside Diameter Tolerance
    +0.08 mm/+0.05 mm
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    Yes
  • Series
    M-Series Metric
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    SAE 841, CT-1000-K26, ASTM B438 GR 1 TYPE II
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)