Motion
CCGX 06 02 04-AL

SANDVIK
CCGX 06 02 04-AL

CoroTurn 1810/1105/H10 Grade, CCGX-Style Turning Insert, Diamond Shaped, 2.38125mm thick
MI ITEM #04511592
MFR #CCGX 06 02 04-AL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
CCGX 06 02 04-AL

CoroTurn 1810/1105/H10 Grade, CCGX-Style Turning Insert, Diamond Shaped, 2.38125mm thick
MI ITEM #04511592
MFR #CCGX 06 02 04-AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CCGX 06 02 04-AL INSERT SANDVICK

Specifications

  • Insert Style
    CCGX
  • Manufacturer Grade
    1810/1105/H10
  • Shape
    Diamond
  • Inscribed Circle
    6.35 mm
  • Thickness
    2.38125 mm
  • Application
    Turning
  • Corner Radius
    0.4 mm
  • Chipbreaker
    AL
  • Included Angle
    80 °
  • Relief Angle
    7 °
  • Rake
    Neutral
  • Cutting Direction
    Right Hand Cut
  • Hole Diameter
    2.8 mm
  • Full Insert Style Code
    CCGX 06 02 04-AL
  • Series
    CoroTurn

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text