Specifications
Dimensions
- Blade Length0.60 in
- Jaw Length0.80 in
- Jaw Thickness8 mm;0.3100 in
- Length5.7500 in, 146 mm
- Overall Depth0.3100 in, 8 mm
- Overall Length6.3300 in
- Single Part Height8 mm;0.3100 in
- Single Part Length146 mm;5.7500 in
- Single Part Width11 mm;0.4400 in
- Tool Width11 mm;0.4400 in
- Width0.4400 in, 11 mm
Details
- ApplicationElectronics Assembly
- Blade FinishPolished
- Body MaterialForged Steel
- ColorBlue
- Cutter TypeDiagonal
- Cutting Capacity0.080 in
- Cutting Capacity (Copper & Aluminum)1.20 mm;0.0470 in
- DescriptionDiagonal Cutting Pliers
- Ergonomic HandleErgonomic Handle
- Handle ColorBlue
- Handle MaterialCushion Grip
- Handle StyleCushion Grip
- Handle TypeCushion Grip
- Harmonization Code8203.20.6030
- High LeverageNo
- InsulatedNo
- MaterialHigh Carbon Steel
- Number Of Pieces1
- ResharpenedCannot Be Resharpened
Overview
Mfr description
S610E PLIERS SWANSTROM