Motion
330A030

Drillco
330A030

Screw Machine Length Drill Bit - #30, High Speed Steel Material, 1/2 in Flute, 2 in Overall Length
MI ITEM #04511744
MFR #330A030
List Price$2.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
330A030

Screw Machine Length Drill Bit - #30, High Speed Steel Material, 1/2 in Flute, 2 in Overall Length
MI ITEM #04511744
MFR #330A030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.53/each for your price

Overview

Mfr description
330A030 #30 DOUBLE SIDED DRILL BITS

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    #30
  • Flute Length
    1/2 in
  • Material
    High Speed Steel
  • Sheeters Drill
    Sheeters (Double End)
  • Parabolic Flutes
    No
  • Overall Length
    2 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Material Grade
    M7
  • Series
    330
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text