Motion
6LOLA X50FT

GATES RUBBER CO
6LOLA X50FT

Hydraulic Hose & Accessorie - 3/8 in ID, 0.63 in OD, 300 psi / 20.7 bar Working Pressure, 1200 psi / 82.7 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #04511769
MFR #6LOLA X50FT
Price$151.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6LOLA X50FT

Hydraulic Hose & Accessorie - 3/8 in ID, 0.63 in OD, 300 psi / 20.7 bar Working Pressure, 1200 psi / 82.7 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #04511769
MFR #6LOLA X50FT

Mfr description
6LOLA X50FT 3284-2268 85963
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.42/each

Specifications

Dimensions

  • Dash Size
    6
  • Hose Dash Size
    6
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    3 in / 76.2 mm
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.63 in

Details

  • Burst Pressure
    1200 psi / 82.7 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Modified Nitrile - Type C2
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Constant Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Manufacturer Catalog Number
    32842268
  • Manufacturer Upc Number
    072053549102
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Recommended for petroleum–based hydraulic oils, water, glycol anti–freeze solutions, engine lubricating oils and air; Lock–On hose and couplings are NOT recommended for pressure surge applications or critical applications, such as permanent piping in residential or commercial buildings. Do not use for gasoline or diesel fuels, unless approved by Gates H/C Product Application.
  • Reinforcement Type
    1-braid, textile
  • Trademark
    LOL Plus Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053549102
  • Working Pressure
    300 psi / 20.7 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)