Motion
646-1/4
Screwdrivers and Nut Drivers - Hollow Shank Style, 1/4 in Hex Size, 6 in Shank Length, 9-3/4 in Overall Length
Mi Item #04511775
MFR #646-1/4
Price$26.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdrivers and Nut Drivers - Hollow Shank Style, 1/4 in Hex Size, 6 in Shank Length, 9-3/4 in Overall Length
Mi Item #04511775
MFR #646-1/4

Mfr description
646-1/4
  • Reaches into deep recesses and fits over extra-long bolts and studs
  • Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications
  • Internal flanges provide solid, twist-resistant shaft anchor
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.39/each

Specifications

Dimensions

  • Height
    0.9 in
  • Hex Size
    1/4 in
  • Length
    9.75 in
  • Overall Length
    9-3/4 in
  • Shank Length
    6 in
  • Width
    2.367 in

Details

  • Color Coded
    Red
  • Handle Material
    Rubber
  • Handle Style
    Cushion-Grip
  • Handle Type
    Cushion-Grip
  • Insulated Handle
    No
  • Manufacturer Upc Number
    92644650314
  • Material
    Steel
  • Shank Style
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)