Motion
646-5/16
Nut Driver - Hollow Shank Style, 5/16 in Hex Size, 6 in Shank Length, 9-3/4 in Overall Length
Mi Item #04511776
MFR #646-5/16
Price$26.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver - Hollow Shank Style, 5/16 in Hex Size, 6 in Shank Length, 9-3/4 in Overall Length
Mi Item #04511776
MFR #646-5/16

Mfr description
646-5/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.39/each

Specifications

Dimensions

  • Hex Size
    5/16 in
  • Overall Length
    9-3/4 in
  • Shank Length
    6 in

Details

  • Handle Style
    Cushion Grip
  • Non Sparking
    Not Non-Sparking
  • Replaceable Shaft
    Fixed Shaft
  • Shank Style
    Hollow
  • UPC_NO
    092644650321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)