Motion
660
Hole Saw Set - Carbide-Tipped, Smallest Saw Diameter: 7/8 in, Largest Saw Diameter: 2 in, Number of Hole Saws: 5
Mi Item #04511777
MFR #660
Price$367.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hole Saw Set - Carbide-Tipped, Smallest Saw Diameter: 7/8 in, Largest Saw Diameter: 2 in, Number of Hole Saws: 5
Mi Item #04511777
MFR #660

Mfr description
660 KWIK CHANGE STAINLESS STEEL HOLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.05/each

Specifications

Dimensions

  • Largest Saw Diameter
    2 in
  • Saw Diameter
    1-3/8 in
  • Smallest Saw Diameter
    7/8 in

Details

  • Arbor Numbers
    645-011
  • Blade Material
    Carbide Tipped
  • Body Material
    Stainless Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide-Tipped
  • Finish Coating
    Uncoated
  • Number of Arbors
    1
  • Number of Hole Saws
    5
  • UPC_NO
    783310057666
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)