Motion
7006-060
Keyless Bushings - 90 mm OD
MI ITEM #04511780
MFR #7006-060
Price$113.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 90 mm OD
MI ITEM #04511780
MFR #7006-060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$113.72/each

Specifications

Dimensions

  • Min Bore Diameter
    60 mm
  • Outside Diameter  
    90 mm
  • Overall Length
    41 mm
  • Weight
    0.9 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    122 N/mm
  • Manufacturer Catalog Number
    7006-060
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    83 kN/lbs
  • UPC_NO
    842058105265

Overview

Mfr description
7006-060 60X90 LOCKING ASSY.
  • Two piece design with single taper has flange to position the component on the shaft to maintain axial position during mounting.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text