Specifications
Dimensions
- Glove SizeM or Size 8
- SizeM or Size 8
Details
- ApplicationGeneral Purpose
- Coating CoverageUncoated
- ColorWhite
- Cuff StyleKnit Wrist
- Cuff TypeKnit Wrist
- Description KeywordUnlined
- Finger CoverageFull
- Hand TypePair
- Liner MaterialPolyester
- Lining MaterialCotton
- MaterialCotton
- Material TypeFabric Work Gloves
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- TypeString Knit Glove
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)