Motion
4517T/S
Fabric Work Glove - S or Size 7 Size, Knit Wrist Cuff, Cotton Material
MI ITEM #04511847
MFR #4517T/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabric Work Glove - S or Size 7 Size, Knit Wrist Cuff, Cotton Material
MI ITEM #04511847
MFR #4517T/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4517T SMALL

Specifications

  • Glove Size
    S or Size 7
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    White
  • Hand Type
    Pair
  • Liner Material
    Polyester
  • Description Keyword
    Unlined
  • Type
    String Knit Glove
  • Cuff Style
    Knit Wrist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text