Motion
768 1/2X2
Round, Hex or Square Pipe Die, Thread Size: 1/2-14, Die Shape: Square
MI ITEM #04511873
MFR #768 1/2X2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round, Hex or Square Pipe Die, Thread Size: 1/2-14, Die Shape: Square
MI ITEM #04511873
MFR #768 1/2X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
768 1/2-14 PIPE DIE 2" SQUARE

Specifications

  • Die Shape
    Square
  • Die Type
    Solid
  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Size
    1/2 – 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text