Motion
PL035X040EF

TSUBAKI (UST)
PL035X040EF

Keyless Locking Rigid Coupling - EF Series, 35 mm ID, 40 mm OD
MI ITEM #04512006
MFR #PL035X040EF
Price$215.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL035X040EF

Keyless Locking Rigid Coupling - EF Series, 35 mm ID, 40 mm OD
MI ITEM #04512006
MFR #PL035X040EF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$215.16/each

Specifications

Dimensions

  • Bolt Size
    M5x25
  • Bore Diameter
    35 mm
  • Hub Contact Pressure
    22771 psi
  • Maximum Transmitted Thrust
    5755 lb
  • Outside Diameter  
    40 mm
  • Overall Length
    1.4370 in
  • Screw Size
    M5x25
  • Shaft Contact Pressure
    178 N/mm^2
  • Weight
    0.510 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    6 ft-lbs
  • Maximum Transmitted Torque
    333 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    EF
  • Transmissible Axial Force
    5755 lbf
  • UPC_NO
    097039238870

Overview

Mfr description
PL035X040EF POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought