Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4BRP 300-SRB-CR

Four-Bolt Piloted Flange Roller Bearing - 3 in Bore , Concentric Collar, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #04512031
MFR #F4BRP 300-SRB-CR

Mfr description
F4BRP 300-SRB-CRE REPL FYRP 3 N
  • Ready to mount: correct clearance, greased and sealed
  • Can be used on commercial drawn shafts
  • Easy mounting and locking on the shaft
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bolt Circle Diameter  
    7.5000 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    3 in
  • Overall Depth
    3.1250 in
  • Overall Height  
    3.8750 in
  • Overall Length Diameter  
    8.7500 in
  • Pilot Diameter
    6.3750 in
  • Weight
    19.5 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5007)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316572212882
  • Max Operating Temperature
    230 °F
  • Max Rpm
    2800 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    35500 lbf
  • Seal Type
    Tri-Gard Seal
  • Series
    FYRP
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579139335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)